missing translation for 'onlineSavingsMsg'
Learn More

Munktell Filtrak™ Grade 1600 Pulp Testing Papers

Product Code. 11307254
Click to view available options
Diameter (Metric):
125 mm
220 mm
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 11307254

Brand: Munktell Filtrak™ 143037

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Grade 1600 Test Paper is often used when preparing laboratory sheets of most forms of pulp for physical testing in accordance with ISO Test Method 5269-1: 2005, Part 1.

  • In circle disc format
  • Available in a range of diameters
  • Klemm absorbency of 70 ± 20 mm
  • Dimensional change of less than 3%
  • Water uptake of 450 ± 50 g/m²
  • Provided 200 per pack
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 250 ± 25 g/m2
Format Disc
For Use With (Application) Physical test prep
Grade Grade 1600
Quantity 200/Pk.
Type Pulp Test Paper
Diameter (Metric) 125 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.