missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 1125 Cellulose Medium Filtering Technical Filter Paper
For clarification of galvanic baths.
Brand: Fisherbrand™
Additional Details : Weight : 0.01000kg
Description
- Made of 100% of pure cellulose fibers
- Resists to pressure when used in filter press systems
- Thin smooth paper
- Smooth surface
- Wet strengthened
- Food compatible
- Weight: 85g/ sq. m
- Thickness: 0.18mm
- Pore size: 12 to 15mm
- Filtration velocity: 60/second
- Burst strength: 1.45kg/mm2
Application
- Clarification of galvanic baths, chemical products
Specifications
Disc | |
12 to 15 μm | |
For clarification of galvanic baths, chemical products | |
100 Pack | |
150 mm |
Cellulose | |
12 to 15 μm | |
1125 | |
0.18 mm | |
150 mm |