missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 00K Quantitative Ashless Filter Papers
Description
- Grade 00K provides medium to slow filtering, with a medium to open fiber matrix
- Recommended for use where a high purity is required for analysis
- Acid-washed to remove impurities
- Made using pure cellulose with an alpha-cellulose content of almost 100%
- Ash content is less than 0.01%
- Provided in circle format, 100 to a pack
Specifications
Specifications
| Basis Weight | 80 g/m2 |
| Description | Ashless |
| Format | Disc |
| Material | Pure Cellulose |
| Particle Retention | 5 to 6 μm |
| Filtration Speed | 29 s/10 mL |
| Flow Rate | Medium to slow |
| For Use With (Application) | Filtration of coarser precipitates |
| Grade | 00K |
| Quantity | 100/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?