missing translation for 'onlineSavingsMsg'
Learn More

Munktell Filtrak™ Grade 00H Quantitative Ashless Filter Papers

Product Code. 11332954
Change view
Click to view available options
Diameter (Metric):
110 mm
125 mm
150 mm
320 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11332954 110 mm Pack of 100
11342954 125 mm Pack of 100
11352954 150 mm Pack of 100
11382954 320 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11332954 Supplier Munktell Filtrak™ Supplier No. 100003

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Recommended for use where a high purity is required for quantitative analysis.

  • Made from pure cellulose
  • Ash content of ashless grades is less than 0.01
  • Basis Weight: 80g/m2
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose
Particle Retention 1 to 2 μm
Filtration Speed 160s/10 mL
Grade 00H
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.