missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Glassware Caps for RapidVap™ Evaporation Systems

Placing Glassware Caps over the sample tubes prevents contamination and prevents moisture from condensing in low boiling point solvents.

8098.65 NOK

Specifications

Type Glassware Cap
For Use With (Equipment) 600mL glass tube of RapidVap™ evaporation system
Volume (Metric) 600 mL
Weight (English) 0.5 lb.
Weight (Metric) 0.2 kg
View More Specs

Products 1
Product Code Brand Material Price Quantity & Availability  
Product Code Brand Material Price Quantity & Availability  
17214236
View Documents Promotion Details
Labconco™
7925408
PTFE
8098.65 NOK
Pack of 8
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
Description

Description

For use with RapidVap borosilicate glassware tubes. Placing Caps on Tubes helps prevent cross contamination and moisture from condensing when using low boiling point solvents. The use of caps increases overall evaporation time 10 to 80 percent. Caps are available in polyethylene or PTFE. Eight polyethylene glassware caps are included with each RapidVap N2 Evaporation System.
Specifications

Specifications

Glassware Cap
600 mL
0.2 kg
600mL glass tube of RapidVap™ evaporation system
0.5 lb.
Videos
SDS
Documents

Documents

Product Certifications