missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Day Impex™ Dilvac™ BoroSilicate Glass Refill
Click to view available options
Capacity (Metric):
570 mL
3 L
Unit Size:
Each
Description
- Borosilicate glass inner vessels
- Designed with practicality and safety in mind
- Dilvac™ from Day Impex™ Borosilicate Glass Refill is ultra-low evacuated to allow for safe and efficient handling of all liquified gases, freezing mixtures, and specimens
Specifications
Specifications
| Base Material | Borosilicate Glass |
| Capacity (Metric) | 3 L |
| Depth (Metric) Interior | 230 mm |
| Diameter (English) Inner | 134 mm |
| Diameter (Metric) Inner | 134 mm |
| Material | Borosilicate Glass |
| Style | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction