missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nordic Pack Glass Dropping Pipettes
Click to view available options
Volume (Metric):
10 mL
30 mL
50 mL
100 mL
Unit Size:
Each
Pack of 114
Pack of 150
Pack of 68
Description
- Made from glass
- Available in different capacities
Specifications
Specifications
| Diameter (Metric) Outer | 38 mm |
| Material | Glass |
| Volume (Metric) | 50 mL |
| Type | Dropping Pipette |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction