missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nordic Pack Glass Bottles for Storing Medicines
Click to view available options
Capacity (Metric):
60 mL
100 mL
300 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 36
Pack of 85
Description
- Made from glass
- Available in different capacities
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Brown |
| Diameter (Metric) Outer Neck | 93.5 mm |
| Material | Glass |
| Thread Size (Metric) | 28 mm |
| Closure Included | No |
| Mouth | Narrow |
| Height (Metric) | 230 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction