missing translation for 'onlineSavingsMsg'
Learn More

Nordic Pack Glass Bottles for Storing Medicines

Product Code. 11341495
Encompass
Change view
Click to view available options
Capacity (Metric):
60 mL
100 mL
300 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 36
Pack of 85
Product Code. Capacity (Metric) unitSize
11341495 60 mL Pack of 85
11351495 100 mL Each
11371495 300 mL Pack of 36
11381495 500 mL Each
11391495 1000 mL Each
5 options
This item is not returnable. View return policy

Product Code. 11341495

Brand: Nordic Pack 60LV

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For storing medicines

  • Made from glass
  • Available in different capacities

Specifications

Capacity (Metric) 60 mL
Color Brown
Diameter (Metric) Outer Neck 42 mm
Material Glass
Thread Size (Metric) 28 mm
Closure Included No
Mouth Narrow
Height (Metric) 91 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.