missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Gilactiv™ Solid Crate
Gilactiv™ 600 x 400 Solid Crate treated with the exclusive Sanitized™ technology, which protects the container's surface against viruses and bacteria.
Brand: Gilac™ G179490-1
Additional Details : Weight : 1.27000kg
Description
- Gilactiv™ 600 x 400 solid crate treated with the exclusive Sanitized™ technology, which protects the container's surface against viruses and bacteria.
- Proven antibacterial and antiviral effectiveness on the crate's surface (empty or full) for a broad spectrum of germs, including HCoV-229E human coronavirus.
- Tests conducted by an EU-approved French independent laboratory showed that 98.6% of the virus was wiped out after a two-hour period.
- Choose Gilactiv™ enhanced protection.
- Test results available on request.
- For caterers and restaurateurs: storage crate for raw materials.
- Stacking with and without lid, maximum stacking height capacity.
Specifications
4 gal. | |
Blue | |
Rectangular | |
Yes | |
600 mm | |
400 mm | |
90 mm |
15 L | |
HDPE | |
Crate | |
600 x 400 x 90 mm | |
23.6 in. | |
15.7 in. | |
3.5 in. |