missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene

Product Code. 15208723
Click to view available options
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
1.4 μm
Particle Size:
1.4 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15208723

Brand: SGE™ 054981

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Range of columns that feature high levels of robustness, reproducibility and performance

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

  • forte BPX-VOLATILES (Cyanopropylphenyl Polysiloxane [Volatiles])—Columns used for EPA volatile organics analysis (EPA 624, 502.2)

Specifications

Max. Temperature 300°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Cyanopropylphenyl Polysiloxane
USP Type G43
For Use With (Application) Simulated Distillation, Volatile Organic Compounds Analysis, Alcohol Analysis
Particle Size 1.4 μm
Temperature Range 0°C to 290°C
Film Thickness 1.4 μm
Length (Metric) 60 m
Packing Material BPX-Volatiles
Polarity Polar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.