missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5000 Multi-Pro Series Rack

Product Code. 30130228 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
1 x 100 mL
1 x 145 mL
1 x 200 mL
1 x 250 mL
1 x 30 mL
1 x 50 mL
1 x mL
18 x 1.1 mL to 5 mL
3 x 15 mL
4 x 15 mL
4 x 5 mL
7 x 15 mL
8 x 7 mL
Product Line:
FA
FA V2
FB
RB
RB V1
RB V2
RB V3
RB/Vac
RB/Vac 1
Rim V2
Rim V3
Sar
Unit Size:
Pack of 2
Product Code. Capacity Product Line unitSize
30130228 1 x 145 mL FB Pack of 2
30130238 18 x 1.1 mL to 5 mL Sar Pack of 2
30130256 1 x 250 mL FA Pack of 2
30130240 1 x 100 mL RB V1 Pack of 2
30130251 7 x 15 mL RB/Vac 1 Pack of 2
30130242 8 x 7 mL RB/Vac Pack of 2
30130246 1 x 50 mL RB V2 Pack of 2
30130235 1 x 50 mL Rim V3 Pack of 2
30130252 3 x 15 mL FA Pack of 2
30130230 1 x 200 mL FA Pack of 2
30130261 1 x 50 mL FA V2 Pack of 2
30130226 1 x 30 mL Rim V2 Pack of 2
30130241 4 x 15 mL FA Pack of 2
30130249 1 x mL RB V2 Pack of 2
30130225 1 x 30 mL RB Pack of 2
30130233 4 x 5 mL FA Pack of 2
30130265 1 x 250 mL FB Pack of 2
30130267 1 x 50 mL RB V3 Pack of 2
18 options
This item is not returnable. View return policy

Product Code. 30130228

Brand: OHAUS™ 83041035

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offering flexibility to maximize sample preparation.

Frontier™ 5000 Rotors

Frontier™ rotors extend the functionality of Frontier™ centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.

Offering Flexibility to Maximize Sample Preparation

  • Choose from a range of rotors to be used with Frontier™ centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.
  • Designed with usability in mind, the Frontier™ rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.
  • The sturdy rotors are constructed of high-quality materials and built to last through demanding workflows from autoclave sterilization to sub-zero temperature.
  • OHAUS Frontier™ centrifuges are reliable, versatile and ideal for numerous laboratory applications.
  • Features include small to medium capacity, various speed ranges and non-refrigerated or refrigerated options to suit all requirements.

BIOSEALED Rotors and Buckets

Bio-containment or aerosol tight accessories such as Bioseal Angle rotors for micro tubes and Bioseal buckets used with Swing out rotors for larger sample volumes are submitted for rigorous testing by the German Institute for Standardization (DIN) and as such meet the pertinent international standard, DIN EN 61010-2-020:03-2007.

TRUSTED_SUSTAINABILITY

Specifications

Type Rack
Material Polypropylene
For Use With (Equipment) 30314822
Disposable Reusable
Capacity 1 x 145 mL
Autoclavable Not Autoclavable
Product Line FB
Tube Size 145 mL
Diameter (Metric) Inside 50 mm
No. per Pack 2 Pieces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.