missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Flexible Tubing
Click to view available options
Overall Length (Metric):
0.25 m
1 m
2.5 m
Unit Size:
Each
Description
- Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors.
- Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.
- Flexible to highly flexible tight bending radius only causes little cross-section reduction non-porous translucent
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Overall Length (Metric) | 0.25 m |
| Sterility | Non-sterile |
| Color | Transparent |
| Flexibility | Rigid |
| Maximum Pressure | 2 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction