missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Flat Lid for 75 L HACCP Food Contact Container
Description
- Flat lid for round HACCP container and 50 L small tub.
- Enables 75 L containers or 50 L small tubs to be stacked.
Specifications
Specifications
| Capacity (English) | 19.8 gal. |
| Closure Type | Lid |
| Color | Yellow |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Food Contact Container |
| Stackable | Yes |
| Dimensions (L x W x H) | 610 x 85 mm |
| Length (Metric) | 610 mm |
| Width (Metric) | 85 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?