missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyvinyl-Lined Polypropylene Caps
Shop All Fisherbrand Products
Click to view available options
Unit Size:
Pack of 576
Specifications
Specifications
| Color | White |
| Description | Screw cap |
| Material | HDPE |
| No. per Case | 12/Pk. |
| Quantity | 576/PK. |
| Sterility | Sterile |
| Liner Material | Polyvinyl |
| Neck Finish | 24-400 |
| Certifications/Compliance | ISO 9001 |
| Product Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction