Learn More
TPP™ Filtermax™ Vacuum Filtration System
Features quadratic membrane (square shape) for 20% larger filter surface than circular membranes with similar volume units. TPP™ Filtermax™ Vacuum Filtration System provides “rapid” flow; an optimally high flow rate.
Brand: TPP™ 99500
Additional Details : Weight : 2.34000kg
Description
- Premium PES filter membrane, pore size of 0.22 μm
- High flow rate
- Low protein binding
- Excellent chemical resistance
- Secure square footprint: difficult to tip over during filtering; eliminates the risk of encompassment of the filter unit by the vacuum tubing
- Quadratic form stores more efficiently media with less wasted space
- Filter tops and flasks are graduated; supplied sterile and ready to use with a pump or pressure tank
- Tapered form at neck enables large and small hands a firm and slip free grip of the “rapid”-Filtermax system – even when wearing rubber gloves
- One separate packed screw cap and adapter for the vacuum connection hose with inside diameter of Ø 6 – 10 mm is supplied with each system
- Full buyer's flexibility: choice of filter set, top only or flask only, all provided with a GL-45 screw thread.
Specifications
Polystyrene | |
0.22 μm | |
49 cm2 | |
25 °C, 22 ml/min/cm2, 0.7 bar | |
Fast Flow |
PES | |
Sterile | |
GL45 | |
Filter top with membrane, screw cap, adapter for vacuum connection hose, flask | |
500 mL |