missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 10 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
Brand: ROBU VitraPOR™ 1610F
Additional Details : Weight : 0.00660kg
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
2.0 ± 0.2 mm |
Non-sterile | |
Fine | |
10 mm |