missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc with 10.5 mm Bore, Ground Cylindrical
Filter Disc for use with gas distribution tubes and washing bottle heads.
Brand: ROBU VitraPOR™ 17022
Additional Details : Weight : 0.08840kg
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
Bore, Ø 10.5 mm | |
3.5 ± 0.8 mm |
Non-sterile | |
2 | |
30 mm |