missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Filter Boards, Grade C 450

Product Code. 15932770 Shop All Sartorius Products
Change view
Click to view available options
Dimensions (L x W):
150 mm × 200 mm
580 mm × 580 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15932770 150 mm × 200 mm Pack of 100
15942770 580 mm × 580 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15932770 Supplier Sartorius Stedim Biotech™ Supplier No. FT2347150200

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Filter boards for the filtration and absorption of liquids.

  • Constructed of cotton linters and refined pulp
  • Suitable for analytical sample preparation
  • Non-sterile, bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Basis Weight 450 g/m2
Format Sheet
Material Cotton Linters, Refined Pulp
Grade C 450
Quantity 100/Pk.
Thickness (Metric) 0.95 mm
Dimensions (L x W) 150 mm × 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.