missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Filling Scoop for Foodstuffs
Shop All Bürkle Products
Click to view available options
Length (Metric):
250 mm
310 mm
355 mm
Width (Metric):
110 mm
138 mm
167 mm
Unit Size:
Each
Description
- For foodstuffs (FDA and EU Nr. 10/2011)
- Polypropylene has a high resistance to chemicals and temperatures
- Can be also used for boiling products
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Certifications/Compliance | FDA and (EU) Nr. 10/2011 |
| Product Type | Filling Scoop |
| For Use With (Application) | Suitable for Use with Foodstuffs |
| Width (Metric) | 110 mm |
| Material | Polypropylene |
| Length (Metric) | 250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction