missing translation for 'onlineSavingsMsg'
Learn More

BOLA Evaporating Dishes

Product Code. p-200109965
Click to view available options
Diameter (Metric):
43 mm
56 mm
90 mm
100 mm
105 mm
130 mm
Height (Metric):
14 mm
18 mm
19.5 mm
27 mm
30 mm
36 mm
56 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10349181

Brand: BOLA A17001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Evaporating Dishes PTFE

Cylindrical shape, PTFE.

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 25 mL
Color White
Sterility Non-sterile
Type Evaporating Dish
Height (Metric) 27 mm
Diameter (Metric) 43 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.