missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Evaporating Dishes
Click to view available options
Diameter (Metric):
43 mm
56 mm
90 mm
100 mm
105 mm
130 mm
Height (Metric):
14 mm
18 mm
19.5 mm
27 mm
30 mm
36 mm
56 mm
Unit Size:
Each
Description
Cylindrical shape, PTFE.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 100 mL |
| Color | Transparent |
| Sterility | Non-sterile |
| Type | Evaporating Dish |
| Height (Metric) | 19.5 mm |
| Diameter (Metric) | 105 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction