Learn More
Eppendorf™ ep Dualfilter T.I.P.S.™ 384 Filter Tips
Eppendorf™ ep Dualfilter T.I.P.S.™ 384 Filter Tips utilize a unique two-phase filter that provides ultimate sample and pipette protection
Brand: Eppendorf™ 0030078853
7636.00 NOK valid until 2024-06-30
Use promo code "22546" to get your promotional price.
Additional Details : Weight : 1.29000kg
Description
- With a unique two-phase filter, ep Dualfilter T.I.P.S. filter tips offer the ultimate protection of pipette and sample against unintentional and unnoticed contamination
- With defined flow dynamics, low wettability, and high thermal stability they are certified pyrogen-free and PCR clean.
- 384 pipette tips build a system together with Research plus and Xplorer plus 16 and 24-channel pipettes for utmost safety and reliability
- Innovative SOFTattach technology allows for reliable tip fit and tightness while operating forces are reduced to a minimum
- Fill a whole 384-well plate without loosening pipette tips
- A perfect tip alignment is guaranteed by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of ep Dualfilter T.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Dual protection for pipette and sample against aerosols, and biomolecules
- Lot-specific certificates and certificates of filter efficiency acc. to EN 1822 are available
- Available as racks and in purity grades PCR clean and sterile
- Modern slim rack design with reclosable lid
- Improved sustainability with 20% less polypropylene consumption per rack
Specifications
0.1 to 20 μL | |
Sterile | |
42 mm | |
PCR Clean | |
3840 tips | |
10 racks × 384 tips | |
Air-Cushion | |
Polypropylene |
Filtered | |
Clear | |
EN 1822 | |
Rack | |
Consumables | |
White | |
ep DualFilter T.I.P.S |