missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- ep Dualfilter T.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16- and 24-channel pipettes as well as 20 μL and 100 μL Move It adjustable tip spacing pipettes for utmost safety and reliability
- Innovative SOFTattach technology allows for reliable tip fit and tightness while operating forces are reduced to a minimum
- Fill a whole 384-well plate without loosening pipette tips
- A perfect tip alignment is guaranteed by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of ep Dualfilter T.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Dual protection for pipette and sample against aerosols (1) and biomolecules
- Lot-specific certificates and certificates of filter efficiency acc. to EN 29463 are available
- Available as racks and in purity grades PCR clean and sterile
- Modern slim rack design with reclosable lid
- Improved sustainability through 20 % lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
- (1) An aerosol is a colloid of fine solid particles or liquid droplets in air or another gas.
Specifications
Specifications
| Volume (Metric) | 5 to 100 μL |
| Volume (Metric) Dispensing | 5 to 100 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Light Yellow |
| Autoclavable | Not Autoclavable |
| Length (English) | 2.1 in. |
| Length (Metric) | 53 mm |
| Certifications/Compliance | EN ISO 8655 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

