missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 85 mm Box Height
ECO AluRack fits into any upright freezer and can be used with all standard cryoboxes.
Brand: Tenak™ TE11320
Additional Details : Weight : 1.20000kg
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Without white cardboard boxes
- Holds is expressed by Height x Dept
Specifications
Seawater resistant | |
Boxes (6) | |
Upright Freezers | |
85 mm (Box) |
2 x 3 | |
Aluminum | |
425 x 139 x 176 mm |