missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 75 mm Box Height, with Boxes
ECO AluRack fits into any upright freezer and can be used with all standard cryoboxes.
Brand: Tenak™ TE11266B
Additional Details : Weight : 2.80000kg
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Includes standard white cardboard boxes with 9 x 9 cell dividers
- Holds is expressed by Height x Dept
Specifications
White cardboard boxes, 9 x 9 cell dividers | |
4 x 3 | |
Aluminum | |
425 x 139 x 320 mm |
Seawater resistant | |
Boxes (12) | |
Upright Freezers | |
75 mm (Box) |