missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ ECO AluRack for Chest Freezers, 130 mm Box Height

Product Code. 12448160 Shop All TENAK Products
Change view
Click to view available options
Positions:
2
3
4
5
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions unitSize
12448160 5 Each
12408160 3 Each
12428160 4 Each
12488150 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12448160 Supplier Tenak™ Supplier No. TE11576

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ECO AluRack fits into any chest freezer and can be used with all standard cryoboxes.

  • Made of seawater resistant aluminum
  • Fits into any freezer and can be used with all standard cryoboxes
  • Racks can be used with all freezer brands
  • Without standard white cardboard boxes

Specifications

Description Seawater resistant
Holds Boxes
Material Aluminum
Positions 5
For Use With (Equipment) Chest Frseezers
Dimensions (L x W x H) 140 x 140 x 669 mm
Height (Metric) 130 mm (Box)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.