missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ FlexTop™ 30 μL Pipette Tips with UltraFine™ Points
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
Unit Size:
Pack of 1000
Pack of 960
Description
- Low mounting and ejection forces less than 3 kg
- Fits standard 10 μL pipettes
- Polypropylene USP Class VI resin
- Made in USA
Specifications
Specifications
| Volume (Metric) | 30 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (Metric) | 38.1 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
| For Use With (Application) | Micropipetting |
| Sterilization Method | E-beam |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction