missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ FlexTop™ 200 μL Graduated Pipette Tips with UltraFine™ Points
GREENER_CHOICE

Product Code. 16683852
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Mini Refill
Rack, 10 x 96
Refill
Unit Size:
Pack of 1000
Pack of 480
Pack of 960
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Format unitSize
16683852 Non-sterile Refill Pack of 960
16693852 Non-sterile Bagged Pack of 1000
16603862 Non-sterile Rack, 10 x 96 Pack of 960
16613862 Sterile Rack, 10 x 96 Pack of 960
17597776 Non-sterile Mini Refill Pack of 480
17507786 Sterile Mini Refill Pack of 960
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16683852 Supplier Labcon™ Supplier No. 10172600009

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These graduated pipette tips boast UltraFine™ points.

  • Fits most popular 200 μL pipettors
  • Low mounting and ejection forces less than 3 kg
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Autoclavable
  • Made in USA

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.7 mm
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Clean Claims ATP, RNase/DNase, and Endotoxin-free
For Use With (Application) Liquid Handling
Format Refill
Tip Style UltraFine, Flextop, Extended Length
Quantity 960 Tips/Refill, 10 Refills/Cs.
ACT Label Yes
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line Eclipse
Material Polypropylene Resin
Graduations 10, 20, 50, 100, 200 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.