missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 200 μL Extended Pipette Tips with UltraFine™ Points
GREENER_CHOICE

Product Code. 16693842
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
Unit Size:
Pack of 1000
Pack of 576
This item is not returnable. View return policy

Product Code. 16693842

Brand: Labcon 10129650069

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low mounting and ejection forces less than 3 kg

  • Pipette Tip
  • Eclipse™ FlexTop™ Extra long
  • Fits Most Popular 200 μL Pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Length (English) 3.29 in.
Length (Metric) 83.8 mm
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
For Use With (Application) Liquid Handing
Sterilization Method E-Beam
Format Rack
Tip Style UltraFine, Flextop, Extended Length
Packaging 96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs.
Quantity 96 tips/rack
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Product Line Eclipse
Material Polypropylene Resin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.