missing translation for 'onlineSavingsMsg'
Learn More

Hettich Lab Technology™ Drum Rotor for MIKRO 220/220 R Centrifuge, 6-place

Product Code. 10547861
Change view
Click to view available options
Capacity:
192 Tubes
Unit Size:
Each
Product Code. Capacity unitSize
10547861 192 Tubes Each
1 options
This item is not returnable. View return policy

Product Code. 10547861

Brand: Hettich Lab Technology™ 1161

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Drum Rotor designed for an extended range of applications.

  • Drum Rotor, 6-place
  • For use with MIKRO 220 and 220 R Centrifuges
  • MIKRO 220 and 220 R are powerful, compact benchtop centrifuges for processing microlitre tubes of 0.2 to 2.0 mL
  • By also accepting rotors for tubes up to 50 mL, the refrigerated MIKRO 220 R enables an extended range of applications
  • The refrigerated MIKRO 220 R also accepts standard tubes up to a volume of 50 mL
  • Thanks to its performance, capacity and efficient cooling, the MIKRO 220 R is ideally suited for DNA and RNA extraction

Specifications

Type Drum Rotor
Capacity 192 Tubes
Max. RCF 14,171 x g
Max. Speed 13,000 rpm
Radius (Metric) 86 mm
Max. Tube Length 43 mm
Max. Tube Diameter 10 mm
For Use With (Equipment) EBA 21 Centrifuge
No. of Places 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.