missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Double Tier Platform Kit
Shop All Ohaus Products
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
Description
- Designed to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Include the hardware required to mount to shakers
Specifications
Specifications
| Product Type | Shaker Accessories |
| Material | Stainless Steel |
| Depth (English) | 11.75 in. |
| Depth (Metric) | 29.80 cm |
| Dimensions (L x W) | 29.8 x 22.2 cm |
| Length (English) | 11.75 in. |
| Length (Metric) | 29.80 cm |
| Width (English) | 8.75 in. |
| Width (Metric) | 22.20 cm |
| Description | Double Tier Platform Kit Waver SHWV02DG |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction