missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz Dishes for Mahler Bomb Calorimeter, Transparent

Product Code. 15858024
Change view
Click to view available options
Diameter (Metric):
17 mm
20 mm
25 mm
Height (Metric):
16 mm
20 mm
Unit Size:
Each
Product Code. Diameter (Metric) Height (Metric) unitSize
15858024 20 mm 20 mm Each
15848024 25 mm 16 mm Each
15868024 17 mm 20 mm Each
3 options
This item is not returnable. View return policy

Product Code. 15858024

Brand: Helios Italquartz 61P00063

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dishes for Mahler Bomb Calorimeter constructed of transparent, durable, resistant, and chemically inert quartz glass.

  • Transparent
  • Suitable for use in Mahler bomb calorimeter
  • Chemically inert
  • Excellent electrical insulation
  • Excellent strength and durability
  • Exceptional thermal stability compared to glass

Specifications

Description Transparent, 25 mm edge
Material Quartz
Shape Round
Type Evaporating Dish
For Use With (Application) Mahler Bomb Calorimeter
Height (Metric) 20 mm
Diameter (Metric) 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.