missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Dilvac™ BoroSilicate Glass Refill

Product Code. 11897442
Change view
Click to view available options
Capacity (Metric):
570 mL
3 L
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
11897442 570 mL Each
11867462 3 L Each
2 options
This item is not returnable. View return policy

Product Code. 11897442

Brand: Day Impex™ 210016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with practicality and safety in mind with safe and efficient handling

  • Borosilicate glass inner vessels
  • Designed with practicality and safety in mind
  • Dilvac™ from Day Impex™ Borosilicate Glass Refill is ultra-low evacuated to allow for safe and efficient handling of all liquified gases, freezing mixtures, and specimens

Specifications

Base Material Borosilicate Glass
Capacity (Metric) 570 mL
Depth (Metric) Interior 65 mm
Diameter (English) Inner 99 mm
Diameter (Metric) Inner 100 mm
Material Borosilicate Glass
Style Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.