missing translation for 'onlineSavingsMsg'
Learn More

Borer Chemie™ deconex 11 UNIVERSAL eco
GREENER_CHOICE

Product Code. 31337541
Change view
Click to view available options
Volume (Metric):
4.5 L
8.9 L
10 x 0.9 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric)
31337541 8.9 L
31337539 10 x 0.9 L
31337540 4.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31337541 Supplier Borer Chemie™ Supplier No. 514505.00K10W

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Liquid concentrate for cleaning of laboratory utensils in immersion, ultrasonic baths and in pipette washers

  • Concentrate for manual cleaning
  • Ecological solution without phosphates
  • Chromosulfuric acid replacement
  • Without EDTA, NTA and chlorine
  • Highly productive, typical concentration: 10 to 20 mL/L
  • Pre-cleaned glassware can be further cleaned in a washer without intermediate rinsing
  • Rinses off without leaving residues
  • For consistent and error-free results
  • Extra wide cleaning spectrum
  • Hard water compatible
  • Technical support by the manufacturer

Specifications

Product Type Alkaline Cleaning Concentrate
Color-coded No
Form Concentrated Liquid
pH ∼12.0
Scent Unscented
Sterility Non-sterile
Composition Alkalis, Complexing agents, Surfactants, Solubilizer
Concentration 1% Solution
Container Type Canister
Content And Storage 5°C to 25°C
Density 1.12 g/mL
Quantity 1 Ea.
Volume (Metric) 8.9 L
Weight (Metric) 10 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.