missing translation for 'onlineSavingsMsg'
Learn More

GA International Cryogenic Thermal-Transfer Labels for Frozen Vials and Tubes

Product Code. 17850198
Encompass_Preferred
Click to view available options
Dimensions (LxW):
22.2 x 22.2 mm with 22.2 mm Wrap
25.4 x 15.9 mm with 35 mm Wrap
25.4 x 19.1 mm
28.6 x 44.5 mm
31.75 x 19.05 mm with 12.7 mm Wrap
34 x 25.4 mm with 35 mm Wrap
41.3 x 50.8 mm
44.4 x 13.9 mm
44.5 x 12.7 mm
44.5 x 25.4 mm
53.9 x 15.9 mm
76.2 x 38.1 mm
82.6 x 15.9 mm
96.5 x 13.9 mm
Diameter (Metric):
25.4 mm
38.1 mm
76.2 mm
Includes:
Not Perforated
Perforated
Unit Size:
Pack of 1000
Pack of 2000
Pack of 2500
Pack of 3000
Pack of 4000
Pack of 5000
This item is not returnable. View return policy

Product Code. 17850198

Brand: GA International L2FS4C12WH

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermal-transfer cryogenic labels that rapidly adhere to already frozen surfaces under deep-freeze conditions and are designed for use in a variety of lab applications.

  • Can adhere quickly to already frozen vials and tubes (no thawing required)
  • Ideal for long-term storage in cryogenic conditions (-196°C)
  • Printable with all common thermal-transfer printer brands

Specifications

Adhesive Type Permanent
Color White, Transparent
Finish Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Includes Perforated
Labels per Row 1 Label
Quantity 2000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +212°F
Temperature Range (Metric) -196°C to +100°C
Dimensions (LxW) 44.4 x 13.9 mm
Length (English) 0.88 in.
Length (Metric) 13.9 mm
Width (English) 1.75 in.
Width (Metric) 44.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.