missing translation for 'onlineSavingsMsg'
Learn More

GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage

Product Code. 17890548
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Green
Pink
Yellow
Dimensions (LxW):
25.4 x 12.7 mm
25.4 x 25.4 mm
31.8 x 22.2 mm
38.1 x 19.1 mm
76.2 x 25.4 mm
Diameter (Metric):
25.4 mm
76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 3000
Pack of 5000
Product Code. Color Dimensions (LxW) Diameter (Metric) unitSize
17890548 Pink 25.4 x 12.7 mm 76.2 mm Pack of 5000
17868917 Green 38.1 x 19.1 mm 76.2 mm Pack of 2000
17840958 Blue 25.4 x 25.4 mm 25.4 mm Pack of 1000
17890668 Green 25.4 x 25.4 mm 25.4 mm Pack of 1000
17860858 Pink 25.4 x 25.4 mm 25.4 mm Pack of 1000
17858827 Yellow 25.4 x 25.4 mm 25.4 mm Pack of 1000
17820398 Blue 25.4 x 25.4 mm 76.2 mm Pack of 3000
17859597 Green 25.4 x 25.4 mm 76.2 mm Pack of 3000
17899497 Pink 25.4 x 25.4 mm 76.2 mm Pack of 3000
17868827 Yellow 25.4 x 25.4 mm 76.2 mm Pack of 3000
17890958 Blue 76.2 x 25.4 mm 25.4 mm Pack of 1000
17880958 Green 76.2 x 25.4 mm 25.4 mm Pack of 1000
17879117 Yellow 76.2 x 25.4 mm 25.4 mm Pack of 1000
17880478 Blue 76.2 x 25.4 mm 76.2 mm Pack of 1000
17889407 Green 76.2 x 25.4 mm 76.2 mm Pack of 1000
17861258 Yellow 76.2 x 25.4 mm 76.2 mm Pack of 1000
17850118 Blue 25.4 x 12.7 mm 25.4 mm Pack of 1000
17841088 - 25.4 x 12.7 mm 25.4 mm Pack of 1000
17840598 Pink 25.4 x 12.7 mm 25.4 mm Pack of 1000
17810838 Yellow 25.4 x 12.7 mm 25.4 mm Pack of 1000
17868977 Blue 25.4 x 12.7 mm 76.2 mm Pack of 5000
17849667 Green 25.4 x 12.7 mm 76.2 mm Pack of 5000
17819877 Yellow 25.4 x 12.7 mm 76.2 mm Pack of 5000
17890938 Green 31.8 x 22.2 mm 25.4 mm Pack of 1000
17850658 Yellow 31.8 x 22.2 mm 25.4 mm Pack of 1000
17859877 Green 31.8 x 22.2 mm 76.2 mm Pack of 1000
17889777 Yellow 31.8 x 22.2 mm 76.2 mm Pack of 1000
17870088 Green 38.1 x 19.1 mm 25.4 mm Pack of 1000
28 options
This item is not returnable. View return policy

Product Code. 17890548

Brand: GA International JTTA7C35PI

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen, up to -196°C/-321°F
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in a variety of colors and sizes

Specifications

Color Pink
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 5000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (LxW) 25.4 x 12.7 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.