missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Cryogenic and Autoclave-Resistant Self-Laminating Laser Labels
Description
- Withstand long-term storage in extremely low temperatures, up to -196°C
- The transparent laminating tail provides extra protection against scratching and spraying with chemicals and detergents
- Printable with all major desktop laser printers
- Withstand extremely elevated temperatures, up to +150°C, and able to resist multiple steam autoclave cycles and boiling water
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Permanent |
| Color | White, Transparent |
| Finish | Medium Gloss |
| Format | Sheet |
| Material | Thermoplastic Film |
| Print Technology | Laser |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Sheet | 54/Sheet |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?