Learn More
Sartorius Crêped Technical Filter Papers
Crêped Technical Filter Papers are mostly used for the rapid filtration of relatively coarse precipitates; because of their crêped structure they provide a larger filtration area than smooth filter papers.
Brand: Sartorius FT-2-487-500500
Additional Details : Weight : 0.20000kg
Description
- Crêped Filter Papers for Qualitative and Technical Analyses
- Made of refined pulp and cotton linters with an 95% α-cellulose content
- Ash content between 0.1 to 0.15%
- Wet-strengthened
Specifications
300 g/m2 | |
Cotton Linters, Refined Pulp | |
39/N | |
Creped Filter Paper | |
Certified Quality |
Pressure or vacuum filtration | |
Cellulose | |
0.95 mm | |
500 × 500 mm (19.7 x 19.7 in.) |