missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Metal Quick Disconnect Straight-through Male Threaded Adapter Insert
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Specifications
| Description | Quick-Disconnect x NPT(M) Connection |
| Material | Brass |
| Overall Length (Metric) | 3.12 cm |
| Min. Operating Temperature (English) | -40°F |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 1/4 in. |
| Outlet Port | 1/8 in. |
| Thread Size | 1/4 in. NPT(M) |
| Maximum Pressure | 250 psi |
| Max. Operating Temperature (English) | 180°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?