missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Compact Laboratory Balance PCB

Product Code. 17391683
Encompass_Preferred
Click to view available options
Capacity:
100 g
350 g
1000 g
3500 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17391683

Brand: Kern Sohn PCB 35002

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The standard balance ideal for use in the laboratory.

  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
  • Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m2, or similar
  • With the recipe function you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients
  • Plus/minus weighing procedures
  • Protective working cover included with delivery

Specifications

Capacity 3500 g
Readability 0.01 g
Linearity 0.05 g
Repeatability 0.02 g
Type Compact Precision Blanace
Length (Metric) Pan 130 mm
Width (Metric) Pan 130 mm
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.