missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Colortext Plus F079 Medium Duty Cut-Resistant Knit Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Gloves are knitted with a seamless, non-stop process
- Constructed with nylon and high performances yarns
- Cotton yarn on the inside of glove provides additional comfort
- Elastic knitwrist ensures a snug fit
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Uncoated |
Color | Navy |
Cut Resistance Rating | ANSI A2 |
Material | Nylon |
Size | 8 |
EN388 Standard | 2X4XB |
For Use With (Application) | Automotive Assembly, Machinery, and Equipment Operation |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'