missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Color-Coded PTFE Tubing
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (Metric) | 3.6 m |
| For Use With (Application) | For dedicated or multiple lines - provides quick and easy line identification |
| Min. Operating Temperature (Metric) | -240°C |
| Packaging Quantity | 1 Each |
| Sterility | Sterile |
| Color | Blue |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?