missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Coiled FEP Tubing

Product Code. 11717278
Click to view available options
Diameter (Metric) Inner:
3.0 mm
9.6 mm
Packaging Quantity:
2 ft./Pk.
4 ft./Pk.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11717278

Brand: Masterflex™ 9582100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers the chemical inertness of our standard FEP tubing combined with the flexibility of a coil

  • Excellent heat resistance.
  • Low coefficient of friction.
  • Won't deteriorate with age.
  • Tubing withstands temperatures from -454 to +400°F (-270 to +205°C).
  • Sterilized by autoclave, ethylene oxide or dry heat.
  • Choose the size and length that best fits your application.
  • Use tubing with compression fittings.

Specifications

Certifications/Compliance ADCF;European Pharmacopoeia;Non-DEHP;USP;3A;NSF-51;FDA;Non-Phthalate;NSF-6
Autoclavable Autoclavable
Diameter (Metric) Inner 3.0 mm
Material FEP
Diameter (Metric) Outer 6.4 mm
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -454°F
Min. Operating Temperature (Metric) -270°C
Packaging Quantity 2 ft./Pk.
Resistance Properties Chemical inertness of our standard FEP tubing combined with the flexibility of a coil. FEP tubing has excellent heat resistance, a low coefficient of friction, and won't deteriorate with age.
Sterilization Method Autoclave, ethylene oxide, or gamma irradiation.
Color Translucent
Maximum Pressure 450 psi
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 204°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.