missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hecht Karl™ Assistant™ Clear Glass Canada Balsam Bottles
Description
- For microscopy examinations when applying mounting media
- Glass applicator rod
- Ground-on glass cap maximizes bottle contents
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Clear |
| For Use With (Application) | Microscopy examinations, mounting media |
| Includes | Glass Rod 4 mm dia. x 92 mm |
| Material | Glass |
| Quantity | 1 Ea. |
| Nominal Capacity | 30 g |
| Closure Included | Yes |
| Product Type | Canada Balsam Bottle |
| Closure Material | Glass |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?