missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zwiebel™ Class M1 Weight Set from 1 to 200 g
Click to view available options
:
Includes: 11 Weights
Description
- Includes the following weight: 1 x 1 g, 2 x 2 g, 1 x 5 g, 1 x 10 g, 2 x 20 g, 1 x 50 g, 1 x 100 g, 2 x 200 g
- Weights intended for use in the verification or calibration of class M2 weights, and for use with weighing instruments of medium accuracy class III
- Permanent magnetization: < 250 μT
Specifications
Specifications
| Product Type | Weight Set |
| Certifications/Compliance | OIML R111 Recommendation |
| Material | Stainless Steel |
| Weight (Metric) | 1 to 200 g |
| Density | 8000 ±150 kg/m3 |
| Includes | 11 Weights |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction