missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ PFA Volumetric Flasks with Screw Caps

Product Code. 17867800
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
250 mL
500 mL
Height (Metric):
90 mm
150 mm
180 mm
235 mm
270 mm
Diameter (Metric) Outer:
35 mm
48 mm
63 mm
82 mm
103 mm
Tolerance:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 17867800

Brand: VITLAB™ 107597

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These PFA Volumetric Flasks with Screw Caps feature individually calibrated, durable ring markings for ease of reading in the laboratory.

  • High-transparency simplifies meniscus verification
  • PFA screw caps help protect against outside contamination and leakage
  • Meets Class A tolerances per DIN EN ISO 1042
  • Easy to clean - autoclavable at 121°C without affecting tolerances
  • Durable markings easy to read
  • Limit cleaning temperature to 60°C to preserve ring mark

Specifications

Calibration Yes
Certifications/Compliance DIN EN ISO 1042
Closure Material PFA
Color Transparent
Capacity (Metric) 500 mL
Material PFA
Height (Metric) 270 mm
Includes Screw cap
No. per Pack 1
Temperature Range (Metric) 60°C
Tolerance ±0.25 mL
Autoclavable Autoclavable
Class A
Closure Type Screw Cap
Diameter (Metric) Outer 103 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.