missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Alox N Glass SPE Column
Shop All Macherey-Nagel Products
Click to view available options
Column Capacity (Metric):
6 mL
Unit Size:
Pack of 30
Specifications
Specifications
| Column Capacity (Metric) | 6 mL |
| Column Type | SPE |
| For Use With (Application) | Solid Phase Extraction |
| Particle Size | 60 to 150 μm |
| Sorbent | Chromabond Alox N |
| Type | Solid Phase Extraction Column |
| Surface Area (Metric) | 150 m2/g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction