missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG Centrifuge Tube

Product Code. p-7230537
Click to view available options
Capacity (Metric):
15 mL
50 mL
Shape:
Conical
Round
Unit Size:
Pack of 160
Pack of 360
This item is not returnable. View return policy

Product Code. 17235436

Brand: TPP Techno Plastic Products AG 91014

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Centrifuge tube, volume graduation, marking circle on cap

  • Your valuable probes are in good hands with the centrifuge tubes from TPP! Features of the TPP centrifuge tubes surpass ordinary tubes.
  • Manufactured with highest grade of raw material fulfilling requirements of USP Class VI
  • White writing circle, affixed on the screw cap, for easy labeling with any writing instrument
  • Caps that cannot be over-tightened
  • Gas and aerosol tight cap
  • Graduations all the way down to 0.1 mL / 0.5 mL respectively
  • Convenient racks available that are autoclavable and are collapsible for storage when not in use

Specifications

Color Opaque
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
No. per Pack 40
Packaging Small Pk.
Sterility Sterile
RNase Free Yes
Autoclavable Not Autoclavable
Shape Conical
Length (Metric) 120 cm
Bottom Shape Conical
Writing Area Yes
Diameter (Metric) 17.1 cm
Graduated Yes
Product Type Centrifuge Tube with Writing Circle
Max. RCF 15,500 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.