missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Centrifuge Insert for Conical Tubes

Product Code. 30274363
Click to view available options
No. per Pack:
6/Pk.
8/Pk.
Unit Size:
Each
Pack of 8
This item is not returnable. View return policy

Product Code. 30274363

Brand: Grant Instruments BI258

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Insert to hold 25 mL conical tubes.

Insert for 25 ml conical tubes

6 Piece Set:

  • To be used with Ri-6/Ri-6P rotor
  • For use with LMC-56

8 Piece Set:

  • To be used with BA-2/50 adapter set
  • For use with LMC-56
TRUSTED_SUSTAINABILITY

Specifications

Type Rack
Material Engineered Polymer
Disposable Reusable
Color White
Capacity 1 Tube
Autoclavable Autoclavable
Max. RCF 3,160 x g
Max. Speed 4,200 rpm
Product Line LMC-56 Centrifuge
Tube Size 25 mL
Diameter (Metric) Inside 27 mm
Diameter (Metric) Outside 30 mm
Length (Metric) 30 mm
Height (Metric) 60 mm
Width (Metric) 30 mm
No. per Pack 8/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.